Vega TORQ-SET 8 Insert Bit x 1" TiN, S2 Modified Steel, Titanium Nitride
Write a Review
|
Questions & Answers (0)
Product Description
Made from S2 modified shock resistant steel for professional performance and durability. Proprietary precision CNC machined tips for excellent fit in fastener recess. Titanium nitride bits have a rough surface creating millions of micro gripping points.
PRICE
$2.90
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | 8 in |
Product Details
| Type | Insert Bit |
| Drive | 1/4" |
| Finish | Titanium Nitride |
| Material | S2 Modified Steel |
| Package Quantity | 1 |
| Description | TORQ-SET Insert Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 125TS08-TI |
| Tip Type | TORQ-SET |
| Brand | Vega |