Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3206865

MPN #: 232TS08PACR-R

Vega TORQ-SET ACR-R 8 Power Bit x 1-1/4", 5/16 Hex Shank, S2 Steel, Gunmetal Gray

Product Description
TORQ-SET ACR-R 8 Power Bit x 1-1/4 inch - 5/16 Hex Shank

Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • ACR ribs reduce stripping, increase torque and enhance off-angle drivability


PRICE
$4.48

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4
Size8 in

Product Details

TypePower Bit
Drive5/16
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionTORQ-SET Power Bit
Shank TypeHex
Manufacturers Part Number232TS08PACR-R
Tip TypeTORQ-SET ACR
BrandVega