Ratcheting square drive head. Interchangeable heads permit torquing capability with adjustable torque wrench bodies.
Williams® Torque Adapter, 3/4" Drive, 2-5/16"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Expected on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/16 in |
| Drive Size | 3/4 in |
| Male Drive Size | 3/4 in |
Product Details
| Ratchet Head Style | Pear |
| Type | Adapter |
| Impact Approved | No |
| Description | Torque Adapter |
| Color | Black |
| Manufacturers Part Number | QXD24A |
| Brand | Williams |