- Fits "Z" Shank Interchangeable Head Torque Wrenches
- Interchangeable heads permit torquing capability with adjustable torque wrench bodies
- Designed for use with CDI Preset and Adjustable Interchangeable Head Torque Wrenches
- Match the shank size of the head with the same shank size of the wrench it is to be used with
Torque Interchangeable Head, Fits Z-Shank, 12-Point Box End 15° Offset, 1-5/8" Square Drive
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Size | 1-5/8 in |
| Opening Size | 1-5/8 in |
Product Details
| Type | Interchangeable Head |
| Socket/Wrench Points | 12 |
| Measuring System | SAE (Fractional) |
| Color | Black |
| Manufacturers Part Number | QZX52ADP |
| Opening Type | Single Box |
| Brand | Torque |
| Points | 12 |