- Provides the operator with nut-turning power that requires only a fraction of the force required when using conventional tools
- Input and output rotation is in the same direction
- Reaction bar rotation is opposite to input direction and must rest securely against a rigid object to withstand the generated reaction force
- By removing 4 screws, heads may be easily disassembled for inspection, cleaning and lubrication
Williams® Torque Multiplier with Handle, 4000 ft-lbs, Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,249.00
1
1
Expected on or around 10/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-7/8 in |
| Max Torque | 1150 lb-in |
| Drive Size | 1 Female Square, 1-1/2 Male in |
Product Details
| Type | Torque Multiplier |
| Color | Silver |
| Manufacturers Part Number | JHWTM-1500 |
| Brand | Williams |