Impactech TORX® 20 Insert Bit x 1", Gunmetal Bronze, S2 Modified Steel
Write a Review
|
Questions & Answers (0)
Product Description
Made from S2 modified shock resistant steel for professional performance and durability. Proprietary precision CNC machined tips for excellent fit in fastener recess. Patented spiral torsion zone absorbs impact and extends bit life.
PRICE
$0.95
20
20
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | 20 in |
Product Details
| Type | Insert Bit |
| Drive | 1/4" |
| Finish | Gunmetal Bronze |
| Material | S2 Modified Steel |
| Package Quantity | 1 |
| Description | TORX® Insert Bit |
| Shank Type | Hex |
| Manufacturers Part Number | P125T20A |
| Tip Type | TORX |
| Brand | Impactech |