- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- 1 piece construction increases durability and service life of bit
Vega TORX 55 Socket Bit x 1-1/2" - 1/2 Sq. Dr, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Size | 55 in |
Product Details
| Type | Socket Bit |
| Drive | 1/2 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | TORX Socket Bit |
| Shank Type | Square |
| Manufacturers Part Number | 338T55SB |
| Tip Type | TORX |
| Brand | Vega |