Rubbermaid 3648-00 Bus Utility Tote Box Lid
|
Questions & Answers (0)
Product Description
RUBBERMAID
STACK OR NEST TOTE LID
These durable gray polyethylene totes will last for years and will provide excellent service for storing a wide range of items. Totes can be stacked with lid.
STACK OR NEST TOTE LID
These durable gray polyethylene totes will last for years and will provide excellent service for storing a wide range of items. Totes can be stacked with lid.
PRICE
$16.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Depth | 15 in |
| Height | 3/4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Color | Gray |
| Accessory Type | Cover and Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG364800GRAY |
| Brand | Rubbermaid |
Compliance & Certifications
| Certifications | NSF |