Dandux Length Divider 50P0023043 for Dividable Stackable Box 50P0114050, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Modular Plastic Box Lengthwise Dividers
Molded polyethylene dividers fit into box grooves lengthwise on 1-1/4" centers to make the ultimate use of space.
Molded polyethylene dividers fit into box grooves lengthwise on 1-1/4" centers to make the ultimate use of space.
PRICE
$30.60 Sold in packages of 6 / $5.10 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 20 in |
| Height | 5 in |
| Weight | 0 lbs |
Product Details
| Assembly Required | No |
| Type | Divider |
| Material | Plastic |
| Color | White |
| Manufacturers Part Number | 50P0023043 |
| Accessory Type | Divider |
| Brand | Dandux |