Quantum Conductive Dividable Grid Container Short Divider - DS93080CO, Sold Pack Of 6
Write a Review
|
Questions & Answers (0)
Product Description
QUANTUM STORAGE SYSTEMS
CONDUCTIVE DIVIDERS
Compartmentalize your grid boxes for more efficient storage.
Dividers are conductive black and sold in packages of 6.
CONDUCTIVE DIVIDERS
Compartmentalize your grid boxes for more efficient storage.
Dividers are conductive black and sold in packages of 6.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Height | 7-1/2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Divider Box |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | DS93080CON |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |