Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MFG Tray

Model # :WB114002GY

MPN #: 9241085136

MFG Tray Molded Fiberglass Toteline Nesting Tote, 9-3/4"L x 9-1/4"W x 2-1/8"H, Gray

Product Description
Molded Fiber Glass Tray 9241085 Fiberglass Stacking Tote - 9-3/4"L x 9-1/4"W x 2-1/8"H, Gray

Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40° to +300°. Tight seal white lids secure contents. Easy to clean. Add dolly for mobility.
PRICE
$31.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width9-1/4 in
Height2-1/8 in
Size (L x W x H)9-3/4 x 9-1/4 x 2-1/8 in
Inside Length9 in
Inside Width8-3/8 in
Inside Height2-1/16 in
Inside Bottom Length9 in
Inside Bottom Width8-3/8 in
Weight Capacity200 lbs
Weight1 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorGray
LidNo
Capacity0.09 ft³
MaterialFiberglass
Package Quantity1
Manufacturers Part Number9241085136
Stack and/or NestStack
BrandMFG Tray