Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MFG Tray

Model # :WB422198YL

MPN #: 780308-5126

MFG Tray Molded Fiberglass Nest & Stack Tote, 19-3/4"L x 12-1/2"W x 6"H, Yellow - Pkg Qty 10

Product Description
Super Tuff Tote Box

Nest when empty, stack when filled. These tough boxes, reinforced with polyester, will not rust, corrode, rot or dent and will resist water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.

PRICE
$439.50  Sold in packages of 10 / $43.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4 in
Width12-1/2 in
Height6 in
Size (L x W x H)19-3/4 x 12-1/2 x 6 in
Inside Length16-3/16 in
Inside Width11-3/16 in
Inside Height5-7/8 in
Inside Bottom Length16-3/16 in
Inside Bottom Width11-3/16 in
Weight Capacity300 lbs
Weight4 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorYellow
LidNo
Capacity0.6 ft³
MaterialFiberglass
Package Quantity10
Manufacturers Part Number780308-5126
Stack and/or NestStack & Nest
BrandMFG Tray