x

Take 15% off your entire order!

Offer applied at checkout

+

Tote Tray-Large, 13-3/4"W x 19"D x 4-3/8"H, Tan

Shown With Cabinet

Tote Tray-Large, 13-3/4"W x 19"D x 4-3/8"H, Tan

Item #: WBB566559

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$48.00 up to 52% OFF

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tote Tray-Large, 13-3/4"W x 19"D x 4-3/8"H, Tan

These trays will fit 3 across a shelf in our 48"W Tote Tray cabinets.

  • BRAND Ironwood
  • MANUFACTURERS PART NUMBER T-102
  • WIDTH INCHES 13-3/4
  • DEPTH INCHES 19
  • HEIGHT INCHES 4-3/8
  • ASSEMBLY Assembled
  • CONSTRUCTION Plastic
  • ADJUSTABLE SHELVES --
  • LIMITED WARRANTY 5 Years
  • COLOR FAMILY Tan
  • COLOR FINISH Tan
  • OPENINGS --
  • PACKAGE QUANTITY 1
  • SERIES --
  • STYLE --
  • TYPE Tray
  • WEIGHT LBS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tote Tray-Large, 13-3/4"W x 19"D x 4-3/8"H, Tan

Tote Tray-Large, 13-3/4"W x 19"D x 4-3/8"H, Tan

Item #: WBB566559

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tote Tray-Large, 13-3/4"W x 19"D x 4-3/8"H, Tan
    Tote Tray-Large, 13-3/4"W x 19"D x 4-3/8"H, Tan
    Tote Tray-Large, 13-3/4"W x 19"D x 4-3/8"H, Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant