Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krylon

Model # :WBB3137251

MPN #: K00479008

Krylon® Tough Coat Advance Spray Paint w/ Rust Barrier Tech., 20 oz., Gloss Industrial Yellow - Pkg Qty 6

Product Description
Krylon® Industrial™ Tough Coat® Advanced with Rust Barrier™ Technology offers premium protection against rust in corrosive environments – super durable coating.

Features:
  • Rust barrier technology provides the increased rust protection pros insist on
  • Quick drying
  • Good for indoor and outdoor jobs
  • Coverage up to 25 square feet
  • Direct-to-metal, no primer needed
  • Fast dry time, approximately 30 minutes
  • Spray any way comfort tip
  • Category : Aerosol Spray Paint
PRICE
$84.00  Sold in packages of 6 / $14.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Height9-1/2 in
Size20 oz
Coverage25 Ft²/Can
Net Weight15 Oz.

Product Details

TypeEnamel
ColorIndustrial Yellow
SeriesTough Coat
For Use WithMetal, Aluminum And Steel
StyleIndustrial Choice
Size TypeAerosol
FinishGloss
Package Quantity6
FeaturesDry To Touch : 30 Minutes
Manufacturers Part NumberK00479008
Indoor/OutdoorInterior/Exterior
BrandKrylon