x

Take 15% off your entire order!

Offer applied at checkout

Tow-Rax SP12BP 12" Aluminum Battery Box  Polished Finish 9" H x 11" W x 12" D

Tow-Rax SP12BP 12" Aluminum Battery Box Polished Finish 9" H x 11" W x 12" D

Item #: WBB1967908

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Save $5.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Give your battery extra protection and reduce under hood clutter with this rugged battery box. Featuring a sealed design with an external vent tube, box comes complete with hold-downs, hold-down brackets and high grade nuts.

  • BRAND Tow-Rax
  • COLOR FINISH Polished Aluminum
  • WIDTH INCHES 11
  • DEPTH INCHES 12
  • HEIGHT INCHES 9
  • MANUFACTURERS PART NUMBER SP12BP
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 8
  • CONSTRUCTION Aluminum
  • DESCRIPTION Battery Box 12" Polished Finish
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the inside depth from the bottom to the underside of the lid?

    Question Asked By: Simon, November 15, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Simon, the overall height is 12" and the inside dimension is 11-7/8". Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tow-Rax SP12BP 12" Aluminum Battery Box  Polished Finish 9" H x 11" W x 12" D

Tow-Rax SP12BP 12" Aluminum Battery Box Polished Finish 9" H x 11" W x 12" D

Item #: WBB1967908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant