x

Take 15% off your entire order!

Offer applied at checkout

DBI-Sala™ Tower Climbing CrossOver Style Harness 1103350, Front D-Ring & Side D-rings, Large

DBI-Sala™ Tower Climbing CrossOver Style Harness 1103350, Front D-Ring & Side D-rings, Large

Item #: WBB825062

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$405.00 up to 6% OFF

Price: $381.95

Save $19.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Delta™ Tower Climbing CrossOver Style Harness, Front D-Ring & Side D-rings, Large



  • COLOR FINISH Brown
  • BRAND DBI-Sala
  • DESCRIPTION Delta™ Cross-Over Style Tower Climbing Harness
  • INCLUDES Seat Sling W/Positioning D-Rings, Two Tool/Pouch D-Rings
  • MANUFACTURERS PART NUMBER 1103350
  • MATERIAL(S) Polyester Web
  • SIZE L
  • STYLE Cross-Over Style Harness
  • TYPE Work Positioning, Ladder Climbing, Descent Control, Suspension/Rigging
  • APPLICATION Utility
  • WEIGHT CAPACITY 310 lbs
  • LEG CONNECTION TYPE Tongue Buckle
  • BELT Yes
  • RING TYPE Back D-Ring, Side D-Rings, Front D-Ring
  • PAD 4" Pad
  • CHEST CONNECTION TYPE --
  • FRONT D RING No
  • SIDE D RING No
  • BACK D RING Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Howard Leight™ Quiet Banded Earplugs, Inner-Aural, QB1HYG, NRR 27, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Inner-Aural, QB1HYG, NRR 27, 10 Pairs/Box

Item #: 436712

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$54.95

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DBI-Sala™ Tower Climbing CrossOver Style Harness 1103350, Front D-Ring & Side D-rings, Large

DBI-Sala™ Tower Climbing CrossOver Style Harness 1103350, Front D-Ring & Side D-rings, Large

Item #: WBB825062

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant