x

Take 15% off your entire order!

Offer applied at checkout

DBI-Sala™ Tower Climbing Harness 1107776, W/Back D-Ring, Tongue Buckle Legs, Small

DBI-Sala™ Tower Climbing Harness 1107776, W/Back D-Ring, Tongue Buckle Legs, Small

Item #: WBB824999

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$431.00 up to 12% OFF

Price: $380.95

Save $19.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Delta™ Tower Climbing Harness W/Back D-Ring, Tongue Buckle Legs, Small

With the addition of a body belt and pad with side D-rings, this harness is ideal for general construction applications where fall protection and positioning is needed. It provides added versatility for carrying tools, pouches, etc., and additional back support and comfort. In addition, the front D-ring provides added versatility for applications such as ladder climbing, there is nothing else like it in the industry!

Also check-out our Patented front D-ring Cross-Over style harnesses (1103355) designed for comfort and ease of use, the absence of a chest strap and waist belt provides maximum freedom of movement while still providing connecting points for your fall arrest, restraint, work positioning or rescue system.

Every DBI/SALA harness combines maximum comfort, freedom of movement and ease of use without sacrificing safety. All harnesses are designed to securely retain you in case of a fall and distribute the impact forces throughout your body. Our exclusive Patented Delta No-Tangle™ design holds the shape of the harness, adding to your comfort, and making it easier to put on. The integrated spring loaded stand-up back D-ring is an 'industry first' and provides the user with quick connection - enhancing ease-of-use and worker productivity.

Whether you wear a harness 4 hours a day or 14 hours a day, it needs to feel good and fit right for optimum comfort, safety and productivity. DBI/SALA harnesses are designed to fit you - no matter what your size or shape!

Features

  • Delta No-Tangle™ design for added comfort and easy donning
  • Spring loaded stand-up back D-ring ensures fast, easy, and safe connections
  • Front D-ring ideal for attaching your harness to a ladder climbing system or for work positioning, suspension and rescue
  • Tongue buckle body belt with foam back pad and side D-rings for added comfort, support and versatility
  • Seat sling with positioning/suspension D-rings to reduce fatigue
  • Two tool/pouch D-rings for added versatility
  • Tongue buckle leg straps for fast & easy donning
  • Polyester webbing construction for added durability
  • Plated hardware for corrosion resistance
  • Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359

  • COLOR FINISH Yellow/Navy
  • BRAND DBI-Sala
  • DESCRIPTION Delta™ Vest-Style Tower Climbing Harness
  • MANUFACTURERS PART NUMBER 1107776
  • MATERIAL(S) Polyester Web
  • SIZE S
  • STYLE Vest Style Harness
  • TYPE Work Positioning, Ladder Climbing, Descent Control, Suspension/Rigging
  • APPLICATION Utility
  • WEIGHT CAPACITY 420 lbs
  • LEG CONNECTION TYPE Tongue Buckle
  • BELT Yes
  • RING TYPE Back D-Ring, Front D-Ring, Side D-Rings, Positioning D-Ring
  • PAD Back Pad
  • CHEST CONNECTION TYPE Pass-Through
  • FRONT D RING No
  • SIDE D RING No
  • BACK D RING Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Howard Leight™ Quiet Banded Earplugs, Inner-Aural, QB1HYG, NRR 27, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Inner-Aural, QB1HYG, NRR 27, 10 Pairs/Box

Item #: 436712

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$54.95

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DBI-Sala™ Tower Climbing Harness 1107776, W/Back D-Ring, Tongue Buckle Legs, Small

DBI-Sala™ Tower Climbing Harness 1107776, W/Back D-Ring, Tongue Buckle Legs, Small

Item #: WBB824999

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant