Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB3100903

MPN #: AJC-D75S-IT-V-0-191044

AJC® Toyo 6GFM65 Sealed Lead Acid Replacement Battery 75Ah, 12V, IT

Product Description
  • AJC® replacement compatible with Toyo 6GFM65 Sealed Lead Acid Battery
  • Exact OEM replacement guaranteed to fit easily and precisely
  • Maintenance free AGM technology, no need to add acid or water ever
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • UL Recognized Component
  • Buy with confidence. Our backed by easy 30-day returns and 12-month warranty
Disclaimer: Our products are not affiliated with or authorized by Toyo

PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.2 in
Width6.61 in
Height8.27 in

Product Details

TypeLead acid (non-spillable)
Voltage12 V
TerminalsIT
Amperage75 A
Compatible Part/Model NumberToyo 6GFM65 75Ah 12V IT
BrandAJC Battery