Triton Products High Density Fiberboard Pegboards, 24" x 48" x 1/4", Black, Set of 4
Write a Review
|
Questions & Answers (0)
Product Description
HDF Board: High-Density Fiberboard ¼ in. commercial grade pegboard is a cost-effective, decorative, premium solution when a sturdier pegboard is required. The ideal organization and storage solution for garage, shed, laundry, utility room, craft room, bedroom and closet areas. Unlike regular pegboards that are constructed of layers of glued cardboard, these commercial-grade pegboards will not dry-out, warp, crack or fray - even under severe fluctuations in temperature and humidity, completely maintaining the integrity of the finish. HDF is a wood product similar to MDF, but much denser, stronger and harder. It is recommended to be used with our DuraHook® 70000 series locking pegboard hooks and accessories. Choose from three colors including Black, White and Natural.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/4 in |
| Height | 48 in |
| Weight Capacity | 125 lbs |
| Weight | 39 lbs |
Product Details
| Type | Pegboard |
| Color | Black |
| Finish | Painted |
| Material | High-Density Fiberboard |
| Package Quantity | 4 |
| Manufacturers Part Number | TPB-4BK |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |