x

Take 15% off your entire order!

Offer applied at checkout

Bud TR-6103 TR Series Small Cabinet 12" W x 18.75" D x 8" H

Bud TR-6103 TR Series Small Cabinet 12" W x 18.75" D x 8" H

Item #: WBB562420

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $269.95

Save $13.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud TR-6103 TR Series Small Cabinet 12 W x 18.75 D x 8 H

With the TR, you'll give your instrumentation a look that sets it far apart from the conventional. Its styling and versatility makes the TR ideal for your application whether it be a portable enclosure, a desk top instrument case or in systems.

Top and bottom, .05 aluminum; front panel, .09 aluminum. Extruded aluminum frame. Corner gussets for added support. Carrying handle may be used as tilting bail. Front panel, self-adhesive rubber feet and handle/bail included.

Since chassis is reversible, two configurations are possible with one unit. Top and bottom easily removed for access to dust-free interior. Will accommodate an accessory chassis or .06 thick P.C. boards.

  • BRAND Bud Industries
  • COLOR FINISH Royal Blue with White Frame
  • WIDTH INCHES 12.00
  • DEPTH INCHES 18.75
  • HEIGHT INCHES 8
  • MANUFACTURERS PART NUMBER TR-6103
  • WEIGHT LBS 9.50
  • CONSTRUCTION Aluminum
  • SERIES TR Series
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud C-1557 Sloping Panel Prestige Cabinet 16.25" D x 14.78" H

Item #: B562569

Not Yet Rated

Usually ships in 8 to 11 days

$312.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud TR-6103 TR Series Small Cabinet 12" W x 18.75" D x 8" H

Bud TR-6103 TR Series Small Cabinet 12" W x 18.75" D x 8" H

Item #: WBB562420

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant