RIB® Track Mount Relay RIBM2401D, 4", 10A, DPDT, 24VAC/DC/120VAC
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Track Mount Relay RIBM2401D, 4", 10A, DPDT, 24VAC/DC/120VAC
The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
PRICE
$39.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.25 in |
| Width | 4 in |
| Height | 1.75 in |
| Wire Size | 16 in |
Product Details
| Number of Relays | 1 |
| Amperage | 10 A |
| Humidity Range | 5 To 95 Percent (Noncondensing) |
| Operating Temperature | -30° To 140°F |
| Contact Type | DPDT |
| Expected Relay Life | 10 Million Cycles Minimum Mechanical |
| Voltage | 24VAC/DC 120VAC V |
| Description | Track Mount Relay |
| Manufacturers Part Number | RIBM2401D |
| Wire Rating | 600V |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |