x

Take 15% off your entire order!

Offer applied at checkout

Ekena Traditional Bracket BKTM02X16X16TRSS, 2"W x 16"D x 16"H

Ekena Traditional Bracket BKTM02X16X16TRSS, 2"W x 16"D x 16"H

Item #: WBB1120336

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Traditional Bracket BKTM02X16X16TRSS, 2"W x 16"D x 16"H

Steel brackets add an elegant look to your home while also providing support. Steel brackets can be used for a number of different uses including countertop, Shelf, & cabinetry applications. Pre-drilled holes make installation a breeze.

  • BRAND Ekena
  • MANUFACTURERS PART NUMBER BKTM02X16X16TRSS
  • DESCRIPTION Bracket
  • MATERIAL Stainless Steel
  • SERIES 1
  • TYPE Bracket
  • DIMENSIONS 2"W x 16"D x 16"H
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Traditional Bracket BKTM02X16X16TRSS, 2"W x 16"D x 16"H

Ekena Traditional Bracket BKTM02X16X16TRSS, 2"W x 16"D x 16"H

Item #: WBB1120336

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant