Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




2000Plus

Model # :WBB1600339

MPN #: 012731

2000 PLUS® Traditional Date Stamp, Six Years, 1 3/8 x 3/16"

Product Description
2000 PLUS® Traditional Date Stamp, Six Years, 1-3/8 x 3/16"

Classic date stamp leaves an impression. Features six-year date band and nickel-plated finish.

  • Stamp Type: Dater
  • Ink Types: Conventional
  • Impression Width:-1 3/8"
  • Impression Height: 3/16"


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$7.70

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/8 in

Product Details

TypeRubber Stamp
Package Quantity1
DescriptionTraditional Date Stamp
ColorBlack
Manufacturers Part Number012731
Design/MessageDATE
Brand2000Plus