Ekena Traditional Finial FIN03X04TR, 3-3/8"OD x 4-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Finials are the perfect accent to a newel post or column.
PRICE
$21.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 3-3/8OD x 4-3/4H in |
Product Details
| Type | Finial |
| Material | Urethane |
| Description | Traditional l Finial |
| Series | 1 |
| Manufacturers Part Number | FIN03X04TR |
| Brand | Ekena |