Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ASI Storage

Model # :WBB1883125

MPN #: 11-921212600 9509

ASI Storage Traditional 2-Tier 2 Door Plastic Locker, 12"W x 12"D x 60"H, Blue, Assembled

Product Description
ASI Storage Traditional Plastic Locker 11-921212600 - Double Tier 12 x 12 x 30 1-Wide Blue

ASI Traditional Plastic Lockers are ideal for high-humidity applications, as these virtually maintenance free lockers will never rust, rot, corrode or face. Made with impact resistant HDPE material. Multiple configurations and colors available. Each door includes a number plate, specify number at time of order otherwise start with #1.

Features:
  • 1/2" thickness Door, 3/8" thickness on Body, Tops, Bottoms and Shelves.
  • Locker Face with textured selected color finish. Body, Top, Bottoms and Shelves with natural color textured finish
  • Black continuous powder coat hinge.
  • Black recessed vertical acting handle for safety and security w/padlock hasp, accepts built in locks
  • Self latching door with multi-point engagement
  • Rabbetted joinery with SS fasteners
  • Standard slotted ventilation
  • Fully assembled single unit construction
  • Interior includes: (2) SGL Prong Wall Hooks
  • Slope tops, finished (colored) end panels and fillers available - please call for details
  • Backed by a 15 year Warranty.


PRICE
$549.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 100 units
549.00
Buy 101 units - 200 units
519.00Save $30.00 (5%)
Buy 201+ units
509.00Save $40.00 (7%)
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height60 in
Compartment Width12 in
Compartment Depth12 in
Compartment Height30 in
Weight50 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
ColorBlue
SeriesTraditional
Tier TypeDouble Tier
Configuration1 Wide
MaterialPlastic
Construction TypeAssembled
Number of Compartments2
Manufacturers Part Number11-921212600 9509
BrandASI Storage

Warranty

Warranty15 yr