Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ASI Storage

Model # :WBB1883691

MPN #: 11-811215601 3000

ASI Storage Traditional Plus 1-Tier 1 Door Phenolic Locker, 12"W x 15"D x 60"H, Gray, Assembled

Product Description
ASI Storage Traditional Plus Phenolic Locker 11-811215601 - Single Tier 12 x 15 x 60, Silver Gray

ASI Traditional Plus Phenolic Lockers are intended for more rugged applications and have matching finish on all sides and top for a finished look. Phenolic Lockers are the material of choice when a high degree of design flexibility is desired or where durability and strength are required. These lockers are fabricated to stand the test of time. The dense components, combined with stainless steel brackets and fasteners, stand up to the most extreme conditions of moisture and humidity. Phenolic is impact, water and corrosion resistant, and does not support bacteria. Available in standard styles and Z locker configuration. Factory assembled. Each door includes a number plate, specify number at time of order otherwise start with #1.

Features:
  • 1/2" thickness construction throughout the locker
  • Selected color finish throughout exterior locker
  • Black Powder coat 120 degree opening stop hinge.
  • Black recessed vertical acting handle for safety and security w/ padlock hasp, accepts built in locks
  • Self latching door
  • Fully assembled single unit construction
  • Fully perimeter ventilation
  • Interior includes: (2) SGL Prong Wall Hooks, (1) Hat Shelf
  • Slope tops, finished (colored) end panels and fillers available - please call for details
  • Backed by a 10 year Warranty.


PRICE
$699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 100 units
699.00
Buy 101 units - 200 units
665.00Save $34.00 (5%)
Buy 201+ units
645.00Save $54.00 (8%)
Ships in 86 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth15 in
Height60 in
Compartment Width12 in
Compartment Depth15 in
Compartment Height60 in
Weight66 lbs

Product Details

Lock TypePadlock Hasp
ColorSilver Gray
SeriesTraditional Plus
Tier TypeSingle Tier
Configuration1 Wide
MaterialPhenolic
Construction TypeAssembled
Number of Compartments1
Manufacturers Part Number11-811215601 3000
BrandASI Storage

Warranty

Warranty10 yr