Ekena Traditional Smooth Flat Trim Moulding FLT07X00TR, 7-1/2"W x 3/4"D x 78-3/4"L
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight for easy installation, polyurethane moulding has a similar density to Pine, and is based on beautiful historic and contemporary details and designs.
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 7-1/2W x 3/4D x 78-3/4L in |
Product Details
| Type | Moulding |
| Material | Urethane |
| Description | Traditional Smooth Flat Trim Moulding |
| Series | 1 |
| Manufacturers Part Number | FLT07X00TR |
| Brand | Ekena |