Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasade

Model # :T9FB2396537

MPN #: PL5229

Fasade Traditional Syle # 2 - 23-3/4" x 23-3/4" PVC Lay In Tile in Brushed Nickel - PL5229

Product Description

Fasade Lay-in decorative thermoplastic ceiling tiles provides the classic look of traditional tin ceilings for a fraction of the cost. The ceiling panels feature quick and easy installation, inserting easily into any existing or new suspended ceiling grid. Whether you're remodeling an entire room or simply accenting a small area, these ceiling panels create an instant designer look. Unlike traditional tin panels that require decades to acquire an antique look, these ceiling tiles have that turn of the century authenticity right out of the box.

PRICE
$135.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height.028" in
Thickness.028" in

Product Details

ColorBrown
PatternTraditional 2
Style15/16" Grid, 9/16" Grid
Edge TypeSquare
Size Type2' x 2'
MaterialPVC
Package Quantity5
Manufacturers Part NumberPL5229
Mounting StyleLay In
BrandFasade

Warranty

Warranty5 yr