Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225977

MPN #: WR-1009

Vollrath® Traex Dripcut Sugar Packet Holders, WR-1009, Chrome-Plated, W/O Handles - Pkg Qty 12

Product Description
Vollrath, Traex Dripcut Sugar Packet Holders, WR-1009, Chrome-Plated, W/O Handles

Features:
  • Case lots for these items will not be broken
PRICE
$231.00  Sold in packages of 12 / $19.25 ea

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width2-1/8 in
Height1-5/8 in
Dimensions5 x 2 1/8 x 1 5/8 in

Product Details

DescriptionTraex Dripcut Sugar Packet Holders
ColorSilver
Manufacturers Part NumberWR-1009
BrandVollrath