Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226024

MPN #: 4705

Vollrath® Traex Kondi-Keeper Stainless Steel Condiment Dispensers 4705 W/ Standard Lid 3 Insert

Product Description
Vollrath, Traex Kondi-Keeper Stainless Steel Condiment Dispensers, 4705, W/ Standard Lid, 3 Inserts

Features:
  • Contemporary design
  • Stainless steel condiment dispensers feature stainless steel frames and hinges for easy cleaning and years of durable service.
  • Stainless steel models have no bottom and is meant to sit on ice
  • Not recommended for dishwashers
PRICE
$139.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth6 in
Height4/1/2 in
Compartment SizeQuart in

Product Details

MaterialStainless steel
Number of Compartments3
DescriptionTraex Kondi-Keeper Stainless Steel Condiment Dispensers
Manufacturers Part Number4705
BrandVollrath