Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vollrath

Model # :WBB1225222

MPN #: 2808-13

Vollrath® Traex Squeeze Dispensers, 2808-13, Single Tip, 8 Oz. - Pkg Qty 12

Product Description
Vollrath, Traex Squeeze Dispensers, 2808-13, Single Tip, 8 Oz.

Features:
  • Portion condiments more quickly and more easily than ever
  • Flowcut™ Squeeze Dispensers have a patented silicon valve flip top allowing easy squeezing and didspensing with the bottle upside down
  • Standard dispensers are a staple of many restaurants the world over
  • Bottles and caps are dishwasher safe
  • Closeable single tip caps are available only in clear
  • Flowcut™ tops are available only in white
  • Sold only in case lots
PRICE
$23.40  Sold in packages of 12 / $1.95 ea

Min. purchase quantity is 10
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity8 oz
MaterialPolyethylene
Package Quantity12
DescriptionTraex Squeeze Dispensers
ColorClear
Manufacturers Part Number2808-13
SymbolsMade in USA
BrandVollrath