x

Take 15% off your entire order!

Offer applied at checkout

+

18" Traffic Cone W/ Custom Imprinting, Reflective, Orange, 3 lbs, 1850-00-M-L - Pkg Qty 50

18" Traffic Cone W/ Custom Imprinting, Reflective, Orange, 3 lbs, 1850-00-M-L - Pkg Qty 50

Item #: WB116125C

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.50 ea.

Price: $775.00 / Pkg of 50

$129.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Reflective 18" Traffic Cones
Tough, weatherproof orange PVC traffic cones have a tip-resistant, weighted base. Maintenance-free, non-fading PVC resists peeling, cracks and moisture. Includes one 6"H reflective collars. Meets MUTCD standards. Sold in package quantities.

Custom Cone Imprinting Submit your vertical or horizontal message typed on white paper, and it will be sized to fit. Black imprinting on one side of cone. 50 cones minimum order. Add suffix C to cone model number and $0.50 per cone to price with $35.00 set-up fee per unique stencil. Please call (800) 645-1232 for details.

  • LENGTH INCHES 11-1/2
  • WIDTH INCHES 11
  • HEIGHT INCHES 18
  • COLOR FINISH Orange
  • BRAND Lakeside Plastics
  • CONSTRUCTION PVC
  • MANUFACTURERS PART NUMBER 1850-00-M-L
  • MODEL 116125C
  • OPTION Custom Imprinting
  • PACKAGE QUANTITY 50
  • SQUARE INCHES 11-1/2
  • TYPE Reflective
  • WEIGHT LBS 3
  • BASE TYPE Solid Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
18" Traffic Cone W/ Custom Imprinting, Reflective, Orange, 3 lbs, 1850-00-M-L - Pkg Qty 50

18" Traffic Cone W/ Custom Imprinting, Reflective, Orange, 3 lbs, 1850-00-M-L - Pkg Qty 50

Item #: WB116125C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    18" Traffic Cone W/ Custom Imprinting, Reflective, Orange, 3 lbs, 1850-00-M-L - Pkg Qty 50
    18" Traffic Cone W/ Custom Imprinting, Reflective, Orange, 3 lbs, 1850-00-M-L - Pkg Qty 50
    18" Traffic Cone W/ Custom Imprinting, Reflective, Orange, 3 lbs, 1850-00-M-L - Pkg Qty 50
    18" Traffic Cone W/ Custom Imprinting, Reflective, Orange, 3 lbs, 1850-00-M-L - Pkg Qty 50
    18" Traffic Cone W/ Custom Imprinting, Reflective, Orange, 3 lbs, 1850-00-M-L - Pkg Qty 50
    18" Traffic Cone W/ Custom Imprinting, Reflective, Orange, 3 lbs, 1850-00-M-L - Pkg Qty 50
    18" Traffic Cone W/ Custom Imprinting, Reflective, Orange, 3 lbs, 1850-00-M-L - Pkg Qty 50
    18" Traffic Cone W/ Custom Imprinting, Reflective, Orange, 3 lbs, 1850-00-M-L - Pkg Qty 50
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant