High Country Plastics 1 Step Trailer/RV Entry Step, Gray 14"H - MS-14AG
|
Questions & Answers (0)
Product Description
The Trailer/RV Step has a 14" overall height and wide base designed for easy and stable entry and exit to most trailers. Durably poly constructed lightweight design makes this easy to move and take with you on road trips. Also great for accessing items just out of arms reach. Features a convenient carrying handle and window cut out for storage. Each step is 7"H and 10"D. Lifetime warranty.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 18-3/4 in |
| Height | 14 in |
| Weight | 13 lbs |
Product Details
| Type | Stationary |
| Number of Steps | 1 |
| Material | Plastic |
| Color | Gray |
| Manufacturers Part Number | MS-14AG |
| Brand | High Country Plastics |