Features:
- ASTM F2413
- Alloy Toe
- XTR-Æ Brand Alloy Toe Cap
- Electrical Hazard Protection
- Slip Resistant
- Met Guard
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 4 in |
| Size | 10.5 |
Product Details
| Chemical Resistant Sole | Yes |
| Type | Work Boots |
| Upper Material | Microfiber and Mesh |
| Color | Coyote Brown/Black |
| Series | Trailgrip Work |
| Toe Type | Alloy Toe |
| Style | Athletic Work Hiker with CushGuard Internal Met Guard |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Fabric |
| Outsole Material | DMXRide Cushion Foam Midsole with Slip Resistant Rubber Outsole |
| Gender | Men's |
| Manufacturers Part Number | RB3410-M-14.0 |
| Slip Resistant | Yes |
| Insole | MemoryTech Removable Cushion Footbed |
| Lining Material | Moisture Wicking Nylon Mesh |
| Waterproof | No |
| Brand | Reebok |