x

Take 15% off your entire order!

Offer applied at checkout

Trans Max Bench-Portable, Steel Top, 73-1/2"W x 34-1/4"D-St.Louis Blue

Trans Max Bench-Portable, Steel Top, 73-1/2"W x 34-1/4"D-St.Louis Blue

Item #: WBB380815

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $952.00

$158.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Trans Max Bench-Portable, Steel Top, 73-1/2"W x 34-1/4"D

Trans Max Bench - Portable, Steel top with rear slope, Trough with threaded drain pipe, Intergrated back and end stops, 2 swivel casters with brakes, 2 rigid casters, All-welded leg assemblies, 2 stringers. St. Louis Blue finish. 73-1/2"W x 34-1/4"D x 29-40"H.

Weight Capacity with casters: 2100 lbs. evenly distributed.

  • WIDTH INCHES 73-1/2
  • DEPTH INCHES 34-1/4
  • HEIGHT INCHES 29 to 40
  • COLOR FAMILY Blue
  • COLOR FINISH St. Louis Blue
  • ASSEMBLY Unassembled
  • BRAND Shure
  • CONSTRUCTION Steel
  • LEG STYLE Open C-Channel Leg
  • LEG TYPE Adjustable
  • MANUFACTURERS PART NUMBER 811102-SB
  • TOP CONSTRUCTION Steel Square Edge
  • TYPE Portable Trans Max Bench
  • WEIGHT LBS 168
  • COUNTRY OF ORIGIN USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
IRWIN VISE-GRIP® IRHT82583 6LN Fast Release™ 6" Long Nose Locking Plier

IRWIN VISE-GRIP® IRHT82583 6LN Fast Release™ 6" Long Nose Locking Plier

Item #: B226052

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$16.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trans Max Bench-Portable, Steel Top, 73-1/2"W x 34-1/4"D-St.Louis Blue

Trans Max Bench-Portable, Steel Top, 73-1/2"W x 34-1/4"D-St.Louis Blue

Item #: WBB380815

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant