Transparent Mannequin, Leg, 27-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
These Mannequins are perfect to show and display dresses, tops, blouses, bras pants, wigs, hats, glasses, & jewelry.
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 27-1/2 in |
| Weight | 3 lbs |
Product Details
| Material | Poly Carbonate |
| Package Quantity | 1 |
| Description | Mannequin - Leg |
| Color | Clear |
| Manufacturers Part Number | CLAIRE-LEG-1 |
| Brand | Amko Displays |