
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Highland™ Transparent Tape, 1/2" x 1296", 1" Core, Clear
Virtually invisible, economical tape is a perfect match for light-duty tasks. Reliable acrylic adhesive and clear polypropylene backing mends, seals and protects. Tape Type: Invisible; Adhesive Material: Acrylic; Width: 1/2"; Size: 1/2" x 1296".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
This product arrives to most customers in 2-3 business days.
Virtually invisible, economical tape is a perfect match for light-duty tasks. Reliable acrylic adhesive and clear polypropylene backing mends, seals and protects. Tape Type: Invisible; Adhesive Material: Acrylic; Width: 1/2"; Size: 1/2" x 1296".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
This product arrives to most customers in 2-3 business days.
Weights & Dimensions
- Width 1/2 in
- Core Size 1 in
- Length 1296 in
Product Details
- Type Tape
- Brand Highland
- Package Quantity 1 Roll
- Description Transparent Tape
- Tape Type Transparent Tape
- Manufacturers Part Number 5910121296
- Color Family Clear
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
Item #: B1428406
$75.95

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack
Item #: B1428373
Not Yet Rated
$6.90

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box
Item #: B1193311
Not Yet Rated
Free Shipping
$54.95

Highland™ Transparent Tape, 1/2" x 1296", 1" Core, Clear
$40.95
- Product Information
- Customer Review
- Product Q&A
- Accessories