+

Frequently Purchased Together
Price: $1,175.00
$195.83/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Standout Features:
✓ TrashTalk™ enabled device sends quick status alerts to your computer device on capacity limit, location, condition, and more.
✓ TrashTalk™ enabled device is water resistant, easy-to-install, connect, and use.
✓ Tracking features help pinpoint locations prone to overflow.
✓ Same rigid and reliable receptacle that comes with waste management control features.
At first glance, this may be just your ordinary Global Industrial Outdoor Slatted Metal Trash Can that accepts up to 36 gallons of trash. It isn't just that. This is our TrashTalk™ enabled receptacle, which is made to help keep you on top of your sanitation strategy through a wireless connection from your computer device. It is designed to send out direct alerts to your waste management crew as it nears its capacity limit. This constant communication helps saves time, energy, and walking trips on large-scale properties such as school grounds, stadiums, universities, and more. Use it to keep track of where your receptacles are and their waste capacity status. For best performance, please used included security cable.
Traditional black finish. Includes 1 year service subscription. See product manual for more details. Robust steel construction ensures lasting durability. Dome lid with self-closing door helps trap potent odors inside. Sensor device is super-compact and easily mounts to the underside of the receptacle lid.
Every TrashTalk™ Smart Trash Can brings you one step closer to optimizing your resources in waste management collection. Each unit comes with a pre-installed wireless sensor that allows you to easily monitor fill levels from a convenient online portal. Activation instructions for the sensor and online portal are included along with a complementary 1 year subscription with Nordsense that enables this service. A subscription renewal will be required in order to receive continuous service from both the sensor and portal. Please note that advanced features from Nordsense, such as geolocation tracking are available for bulk orders of 200 or more TrashTalk™ Smart Trash Cans.
View our coordinating collection of Recycling Bins.
✓ TrashTalk™ enabled device sends quick status alerts to your computer device on capacity limit, location, condition, and more.
✓ TrashTalk™ enabled device is water resistant, easy-to-install, connect, and use.
✓ Tracking features help pinpoint locations prone to overflow.
✓ Same rigid and reliable receptacle that comes with waste management control features.
At first glance, this may be just your ordinary Global Industrial Outdoor Slatted Metal Trash Can that accepts up to 36 gallons of trash. It isn't just that. This is our TrashTalk™ enabled receptacle, which is made to help keep you on top of your sanitation strategy through a wireless connection from your computer device. It is designed to send out direct alerts to your waste management crew as it nears its capacity limit. This constant communication helps saves time, energy, and walking trips on large-scale properties such as school grounds, stadiums, universities, and more. Use it to keep track of where your receptacles are and their waste capacity status. For best performance, please used included security cable.
Every TrashTalk™ Smart Trash Can brings you one step closer to optimizing your resources in waste management collection. Each unit comes with a pre-installed wireless sensor that allows you to easily monitor fill levels from a convenient online portal. Activation instructions for the sensor and online portal are included along with a complementary 1 year subscription with Nordsense that enables this service. A subscription renewal will be required in order to receive continuous service from both the sensor and portal. Please note that advanced features from Nordsense, such as geolocation tracking are available for bulk orders of 200 or more TrashTalk™ Smart Trash Cans.
View our coordinating collection of Recycling Bins.
Weights & Dimensions
- Diameter 28 in
- Height 42 in
Product Details
- Liner Material Plastic
- Assembly Required Yes
- Description Outdoor Slatted Smart Trash Can
- Capacity 36 gal
- Type Smart Trash Can
- Brand Global Industrial
- Lid Type Dome Lid
- Opening 11"W x 8"H
- Material Steel
- Technology TrashTalk Enabled
- Manufacturers Part Number 261944BKT
- Shape Round
- Color Family Black
Warranty
- Warranty 3 Years Limited
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case
Item #: 261764
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$65.95

Global Industrial TrashTalk Outdoor Slatted Metal Trash Can w/Dome Lid, 36 Gal., Black
$1175.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories