Add to list
Share
Print


Model #: WB237726BKT
Global Industrial TrashTalk Outdoor Slatted Metal Trash Can w/Flat Lid, 36 Gal., Black
|
Questions & Answers (0)
PRICE
$986.00
Free Shipping Ships in One Business Day
Select Color
✓ TrashTalk™ enabled device sends quick status alerts to your computer device on capacity limit, location, condition, and more.
✓ TrashTalk™ enabled device is water resistant, easy-to-install, connect, and use.
✓ Tracking features help pinpoint locations prone to overflow.
✓ Same rigid and reliable receptacle that comes with waste management control features.
At first glance, this may be just your ordinary Global Industrial Outdoor Slatted Metal Trash Can that accepts up to 36 gallons of trash. It isn't. This is our TrashTalk™ enabled receptacle, which is made to help keep you on top of your sanitation strategy through a wireless connection from your computer device. It is designed to send out direct alerts to your waste management crew as it nears its capacity limit. This constant communication helps saves time, energy, and walking trips on large-scale properties such as school grounds, stadiums, universities, and more. Use it to keep track of where your receptacles are and their waste capacity status. For best performance, please use included security cable.
Traditional black finish. Includes 1 year service subscription. See product manual for more details. Robust steel construction ensures lasting durability. Sensor device is super-compact and easily mounts to the underside of the receptacle lid. Standard, flat-shaped lid helps protect the receptacle.
Every TrashTalk™ Smart Trash Can brings you one step closer to optimizing your resources in waste management collection. Each unit comes with a pre-installed wireless sensor that allows you to easily monitor fill levels from a convenient online portal. Activation instructions for the sensor and online portal are included along with a complementary 1 year subscription with Nordsense that enables this service. A subscription renewal will be required in order to receive continuous service from both the sensor and portal. Please note that advanced features from Nordsense, such as geolocation tracking are available for bulk orders of 200 or more TrashTalk™ Smart Trash Cans.
View our coordinating collection of Recycling Bins.
✓ TrashTalk™ enabled device is water resistant, easy-to-install, connect, and use.
✓ Tracking features help pinpoint locations prone to overflow.
✓ Same rigid and reliable receptacle that comes with waste management control features.
At first glance, this may be just your ordinary Global Industrial Outdoor Slatted Metal Trash Can that accepts up to 36 gallons of trash. It isn't. This is our TrashTalk™ enabled receptacle, which is made to help keep you on top of your sanitation strategy through a wireless connection from your computer device. It is designed to send out direct alerts to your waste management crew as it nears its capacity limit. This constant communication helps saves time, energy, and walking trips on large-scale properties such as school grounds, stadiums, universities, and more. Use it to keep track of where your receptacles are and their waste capacity status. For best performance, please use included security cable.
Every TrashTalk™ Smart Trash Can brings you one step closer to optimizing your resources in waste management collection. Each unit comes with a pre-installed wireless sensor that allows you to easily monitor fill levels from a convenient online portal. Activation instructions for the sensor and online portal are included along with a complementary 1 year subscription with Nordsense that enables this service. A subscription renewal will be required in order to receive continuous service from both the sensor and portal. Please note that advanced features from Nordsense, such as geolocation tracking are available for bulk orders of 200 or more TrashTalk™ Smart Trash Cans.
View our coordinating collection of Recycling Bins.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.