Tripp Lite TRAVELER100BT Traveler Surge Protector/Suppressor, 2 Outlets For Ethernet, 1050 Joules
|
Questions & Answers (0)
Product Description
Tripp Lite's portable TRAVELER100BT surge suppressor offers complete AC and Ethernet or phone line surge suppression for laptops, electronic notepads, personal organizers and other portable electronic devices. Compact portable housing weighing less than 4 ounces neatly fits into laptop travel cases. Retractable plug prevents scratching of expensive portable electronics. Set of RJ45 Ethernet or telephone line suppression jacks protect network lines or dialup and DSL modem lines. TRAVELER100BT offers 2 total outlets in a space saving direct plug-in format and diagnostic LEDs to warn of wiring problems and suppressor damage. $50,000 Ultimate Lifetime Insurance (USA & Canada Only).
2 outlets/Direct plug-in 1050 joule rating Retractable plug Single line Ethernet or modem/fax surge protection Bonus 6-ft. phone cord included
PRICE
$30.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 1-3/4 in |
| Height | 3-1/2 in |
Product Details
| Type | Traveler Surge Suppressor w/ Ethernet Protection |
| Color | Black |
| Voltage Rating | 120 V |
| Material | Plastic |
| Joules | 1050 |
| Watts | 1800 W |
| Manufacturers Part Number | TRAVELER100BT |
| Outlet Type | NEMA 5-15R |
| Number of Receptacles | 2 |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| NEMA | 5-15R |