PestWest Tray Assembly For Mantis 2X2 White
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 822-000032 |
| Type | Replacemnet Part |
| For Use With | Mantis 2X2 |
| Package Quantity | 1 |
| Color | White |
| Brand | PestWest |
Related Products
Designed for drying and curing of cannabis, soft gels and capsules Ventilated sides and/or ends for quicker drying Ability to stack trays for space efficiency Smooth, non-porous surface is easy to clean in hot water or steam Won't rust, corrode, bend or contaminate Temperature range continuous from -60° to 250°F (-50° to 121°C) Wide range of depths and sizes to meet process requirements Easy handling and stacking NSF Listed FDA Regulation Title 21 CFR 177.2426
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.The Mantis Professional ILT comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard Stainless Steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2½" in depth: ideal for areas where space is limited 2x15W 18" T8 (1") Quantum Lamps: 180° ...
Stackable to optimize airflow and reduce dring time Composite strength ensures stacking without sagging Wide variety of designs and sizes Drop ends and/or sides increases air circulation Dollies available to simplify transport NSF Listed FDA Regulation Title 21 CFR 177.2420
Buyers Products Tray for Stainless Steel White Topside Truck Box - 2-1/4 x 10-3/4 x 35 - 1702840TRAY Buyers Products Removable Mid-Box Tray for White Topsider offers a tray/storage shelf that can be used with topsider boxes. Features: Heavy gauge steel construction is powder coated for maximum corrosion resistance Sold individually, easily installed on either or both cabinet openings on Buyers 72 in. topside truck box Effectively doubles "foot print" capacity of box for additional space for shorter/smaller items More shelf space allows for easier organization of hardware and tools
2½" in depth: ideal for areas where space is limited. 2x15W 18" T8 (1") Quantum Lamps: 180° coverage and optimumperformance. FDA compliant FEP shatter resistant coating: protection in glass-freezones. Patented Reflectobakt sleeve: extending glue board life. Easy to remove bottom tray, drop-down guard and front coverfor quick and easy no tool service. Available in 110v and 220v.