Tree & Brush Pulling Tools
Width
Type
Length
Height
Color
Price
Most Relevant
Compare
Brush Grubber Shrub & Brush Pulling Choker Chain HD BG-19 for up to 18" Tree Diameter
Model #: WBB2222199
1
1
Ships in 3 Business Days
Height
1 in
Width
105 in
Material
Steel
Depth
1 in
Compare
Brush Grubber Handy Grubber Tree Pulling Hand Tool BG-13 for up to 1" Tree Diameter
Model #: WBB2222204
1
1
Ships within 1 Business Day
Height
3 in
Width
14-1/2 in
Material
Steel
Depth
3 in
Compare
Brush Grubber Shrub & Brush Pulling Choker Chain BG-16 for up to 12" Tree Diameter
Model #: WBB2222203
1
1
Ships within 1 Business Day
Height
1 in
Width
54 in
Material
Steel
Depth
1 in
Compare
1
1
Ships in 3 Business Days
Height
3-5/16 in
Width
6-1/4 in
Material
Steel
Depth
6-1/4 in
Compare