Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2274285

MPN #: 16734

Ergodyne® TREX™ 6300TC One-Piece Ice Traction Device w/Tungsten Carbide Studs, L, 16734

Product Description
One-piece device with 8 highly durable tungsten carbide studs that stretch over shoes or boots for tenacious grip & stability. These lightweight ice cleats provide unbeatable traction and are ideal for work and leisure outdoor activities in the ice and snow.

Features
  • Full-foot slip protection over shoes, boots and athletic shoes
  • 8 rugged, highly durable tungsten carbide steel studs for tenacious grip & stability
  • Stretchable rubber with heel tabs for perfect fit and easy on/off
  • Lightweight and stays flexible in temperatures as low as -40°F (-40°C) for all day comfort
  • Compact size makes them easy to store
  • TREX® 6301TC Replacement Studs sold separately
PRICE
$22.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
22.00
Buy 4+ units
21.00Save $1.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs
Size8-11

Product Details

TypeOne-Piece Ice Traction Device w/Tungsten Carbide Studs
Upper MaterialRubber
ColorBlack
SeriesTrex
Midsole MaterialRubber
For Use WithIce
Insulation TypeNone
Closure TypePull-On
MaterialRubber, Tungsten Carbide Steel
Outsole MaterialRubber
DescriptionTREX™ 6300TC One-Piece Ice Traction Device, Tungston Carbide
GenderUnisex
Package Quantity1 Pair
Footwear Coverage StyleBall Of Foot And Heel
Manufacturers Part Number16734
Shank MaterialRubber
Primary UseCold Weather Protection
Traction MaterialTungsten Carbide
BrandErgodyne