Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Trex by Ergodyne

Model # :WBB3161668

MPN #: 16321

Ergodyne® Trex® 6317 Mid-Sole Ice Cleats with Tungsten Carbide Studs, One Size, Orange

Product Description
Trex® 6317 Mid-Sole Ice Cleats are lightweight ice grips for boots and shoes that provide tenacious traction and extra stability on ice and snow. Featuring a thick rubber wedge, these ice cleats are designed for boots or shoes that have a defined heel. The wedge is thicker in height and hugs up against the boot's heel so that the studs make contact with the ground and allow for stable walking. When not in use, the ice cleats easily rotate to the top or side of boot or shoe to make for easy transitioning from outdoor to indoor work surfaces.

These mid-sole ice cleats feature 12 rugged tungsten carbide studs that are molded in for extra-firm grip on icy and snowy terrain. Tungsten carbide is a very hard compound. It rates 9 on the Mohs scale for hardness, second only to a diamond. Because it is so hard, the spike can be thinner, providing better penetration and sharper grip.

Durable webbing with rubberized thread provides a secure fit and stability that will stay in place for winter work or recreation. This ice cleat is lightweight and is small enough to be stored in a pocket or pack when not being worn. A woven reflective accent on the straps help make wearers more visible in dark environments.

These mid-foot traction devices are designed for workers needing superior grip in icy and snowy environments, particularly those needing to seamlessly transition from outdoor to indoor work without scratching surfaces. Ideal for trucking, loggers, warehousing, beverage delivery, construction, railway, movers, ladder work and more. Also great as hiking spikes, running spikes, ice-fishing cleats, or for shoveling the driveway or walking your dog.

Features:
  • MID-FOOT TRACTION - 12 molded-in, rugged, durable tungsten carbide studs
  • EXTREMELY DURABLE STUDS - Tungsten carbide studs are stronger and thinner for better penetration and stronger grip
  • DESIGNED FOR DEFINED HEEL FOOTWEAR - Thick wedge designed to fit boots with a defined heel so that studs make contact with the ground
  • OUTDOOR & INDOOR USE - Easily rotates to top or side of boot when transitioning from outdoor to indoor work surfaces
  • SIMPLE ADJUSTMENT - Elastic webbing and pull-to-tighten strap provides secure fit around boot
  • STAYS PUT - Diamond hex texture on top of device prevents slipping under foot
  • REFLECTIVE ACCENTS - Offer visibility in low-light situations
  • IDEAL HEEL HEIGHT - 0.6in - 1in // 16mm - 25mm
  • COMPACT SIZE - Lightweight and easy to store
  • ONE SIZE FITS MOST


PRICE
$31.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
SizeOne Size

Product Details

TypeMid-Sole Ice Cleats with Tungsten Carbide Studs
Upper MaterialElastic
ColorOrange
ApplicationIce Traction
Series6317
Size TypeOne Size
Closure TypeSlip-On
MaterialTPE
DescriptionMid-Sole Ice Traction Cleats
GenderUnisex
Package Quantity1 Pair
Footwear Coverage StyleMid-Sole
Manufacturers Part Number16321
Traction MaterialTungsten Carbide
BrandTrex by Ergodyne