Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3178105

MPN #: 16937

Ergodyne® Trex® 6325 Spikeless Traction Device, 2XL, Black

Product Description
Trex® 6316 Mid-Sole Ice Cleats are lightweight ice grips for boots and shoes that provide tenacious traction and extra stability on ice and snow. Featuring a low-profile design, these ice cleats are designed for boots or shoes that have a flat sole and allow for stable walking. When not in use, the ice cleats rotate to the top or side of boot or shoe to prevent damage to indoor surfaces and equipment.

These mid-sole ice cleats feature 6 rugged tungsten carbide studs (12/pair) that are molded in for extra-firm grip on icy and snowy terrain. Tungsten carbide is a very hard compound. It rates 9 on the Mohs scale for hardness, second only to a diamond. Because it is so hard, the spike can be thinner, providing better penetration and sharper grip.

Durable webbing with rubberized thread provides a secure fit and stability that will stay in place for winter work or recreation. This ice cleat is lightweight and is small enough to be stored in a pocket or pack when not being worn. A woven reflective accent on the straps helps make wearers more visible in dark environments.

These mid-foot traction devices are designed for workers needing superior grip in icy and snowy environments, particularly those needing to seamlessly transition from outdoor to indoor work without scratching surfaces. Ideal for trucking, loggers, warehousing, beverage delivery, construction, railway, movers, ladder work and more. Also great as hiking spikes, running spikes, ice-fishing cleats, or for shoveling the driveway or walking your dog.

Features:
  • Mid-foot Traction - 6 molded-in, rugged, durable tungsten carbide studs (12/pair)
  • Extremely Durable Studs - Tungsten carbide studs are stronger and thinner for better penetration and stronger grip
  • Designed For Flat Sole Footwear - Low-profile traction designed to fit boots with no heel or slight heel so that studs make contact with the ground
  • Outdoor & Indoor Use - Easily rotates to top or side of boot when transitioning from outdoor to indoor work surfaces
  • Simple Adjustment - Elastic webbing and pull-to-tighten strap provides secure fit around boot
  • Stays Put - Diamond hex texture on top of device prevents slipping under foot
  • Reflective Accents - Offer visibility in low-light situations
  • Ideal Sole Height - 0in - 0.6in // 0mm - 15mm
  • Compact Size - Lightweight and easy to store
  • One Size Fits Mostly


PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Size2XL

Product Details

TypeSpikeless Traction Aid
ColorBlack
ApplicationTraction Aid
SeriesTrex 6325
Midsole MaterialRubber
Size Type2XL
Closure TypeToggle Lace
MaterialRubber
Outsole MaterialRubber
DescriptionSpikeless Traction Device
GenderUnisex
Package Quantity1 Pair
Footwear Coverage StyleFull Coverage
Manufacturers Part Number16937
Primary UseIndoor/Outdoor
Traction MaterialRubber
BrandErgodyne