Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139308

MPN #: 16928

Ergodyne® Trex™ 6326 Spikeless Shoe Traction Device, Slip & Oil-Resistant, X-Large, Black

Product Description
TREX 6326 Spikeless Traction Devices for boots and shoes reduce the risk of slips and injuries by providing spike-free traction on slick surfaces, particularly oil, grease and water. Powered by Soles by Michelin® (SBM), these traction devices are designed for indoor work environments where extra traction is needed and where slips, trips and falls commonly occur. This traction device easily fits over work boots or shoes for added anti-slip protection and is ideal for workers who need additional stability but also prefer to wear their own shoe or boot on the job.

To achieve superior traction, the soles are constructed with SBM work compound extreme rubber specifically engineered to provide adherence and adaptability on slippery surfaces. The tread pattern is designed to provide constant contact with slippery surfaces and features shallow grooves to disperse water, oil and grease. Tested to be flexible in temperatures as low as -40°F (-40°C) for the sling and -20°F (-29 °C) for the sole, the stretchable rubber material provides a secure fit and easy slip-on/off wear.

Available in multiple sizes, these slip-on traction devices will fit over any style of boot or shoe for traction and stability on slick surfaces. TREX traction should fit snugly on your boot or shoe. A stretchy, one-piece design with adjustable cord cinches tight for a secure fit. Use your boot/shoe size to determine the approximate size.

SIZING

Tennis Shoe

  • Small fits 6-8 US Mens
  • Medium fits 8.5-10 US Mens
  • Large fits 10.5-12 US Mens
  • XL fits 12.5-15 US Mens


  • Work Boot

  • Small fits 5-7 US Mens
  • Medium fits 7.5-9 US Mens
  • Large fits 9.5-11 US Mens
  • XL fits 11.5-14 US Mens


  • These traction slings are designed for workers who require high-grip traction performance, particularly for those working in food processing, wastewater treatment, food and janitorial services, cold storage distribution and more.

    PRICE
    $68.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight1 lbs
    SizeX-Large

    Product Details

    TypeSpikeless Shoe Traction Device, Slip & Oil-Resistant
    TechnologyMichelin
    Upper MaterialRubber
    ColorBlack
    ApplicationTraction, Slips
    SeriesTrex 6326
    Midsole MaterialRubber
    Size TypeX-Large
    Closure TypeToggle Lace
    MaterialRubber
    Outsole MaterialRubber
    GenderUnisex
    Package Quantity1 Pair
    Footwear Coverage StyleHeel & Toe
    Manufacturers Part Number16928
    Primary UseIndoor/Outdoor, Driving, Ladders, Grease, Oil, Water
    Traction MaterialRubber
    BrandErgodyne