Label Holders
Label holders are designed to display and protect labels or tags in various storage or organizational systems. They typically feature an open-face design, allowing easy insertion and removal of labels, making updates or changes hassle-free. Label holders are commonly used in warehouses, offices, retail stores, libraries, and manufacturing facilities, affixed to shelves, bins, drawers, totes, or racks.
Type
View All Type
Length
View All Length
Material
View All Material
Width
View All Width
Height
View All Height
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Length
3 in
Color
Black
Width
33 in
Package Quantity
25
Compare
Kennedy Group C0001 Container Placard Label Holder CSTP2 w/"Place Label Here" 4-1/2x6-1/2 White - Pkg Qty 500
Model #: WBB1866512
1
1
$685.00
Sold in packages of 500 / $1.37 eaShips in 7 Business Days
Length
6-1/2 in
Color
White
Width
4-1/2 in
Package Quantity
500
Compare
Kennedy Group Economy Container Placard Label Holder ESTP2 w/ "Place Label Here" 4-1/2 x 6-1/2 White - Pkg Qty 500
Model #: WBB1866540
1
1
$925.00
Sold in packages of 500 / $1.85 eaShips in 7 Business Days
Length
6-1/2 in
Color
White
Width
4-1/2 in
Package Quantity
500
Compare
1
1
Ships within 1 Business Day
Length
3 in
Color
Clear
Package Quantity
25
Compare
1
1
Ships in 3 Business Days
Length
3-1/2 in
Color
Clear
Package Quantity
25
Compare
Global Industrial Label Holder LBL5X8 for Plastic Dividable Grid Container, 8"W x 5"H, Qty 6
Model #: WB334132
1
1
Ships within 1 Business Day
Color
Clear
Width
8 in
Package Quantity
6