Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, 55 Gallon Drum - TF22024

Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, 55 Gallon Drum - TF22024

Item #: WBB173498

Not Yet Rated

Price: $6,815.00

$1,135.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, 3 oz. Tube - TF23004 - Pkg Qty 6

Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, 3 oz. Tube - TF23004 - Pkg Qty 6

Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, 1/4 oz. Tube - TF75454 - Pkg Qty 50

Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, 1/4 oz. Tube - TF75454 - Pkg Qty 50

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tri-Flow® Synthetic Food Grade Grease is a premium synthetic oil that is NSF registered, and H1 rated for use in food processing plants. The product can be used in numerous applications and therefore reduces the need to stock specialized greases.

  • Twice as much load-carrying capacity as the leading food grade grease (based on Timkin OK load tests)
  • Nearly 50% more P.T.F.E. than other leading food grade P.T.F.E lubricants
  • Wide temperature range: -10°F to 400°F
  • Compatible with most rubbers and plastics; excellent for "O" rings
  • Pure synthetic for added durability and long-lasting performance
  • Kosher approved
  • Waterproof, non-staining
  • N.L.G.I Grade 2


Recommended Uses: Gaskets and "O" rings, pump bearings, brushings, can seamers, conveyors, electric motors, pool equipment, slides, sterilizer chains, universal joints, water filters and valves.

Product Details

  • NLGI Grade 2
  • Brand Tri-Flow
  • Package Quantity 1
  • Size Type Drum
  • Package Type Drum
  • Lubricant Type Food Grade
  • Manufacturers Part Number TF22024

Compliance & Certifications

  • NSF Rating H1

Weights & Dimensions

  • Size 55 gal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, 55 Gallon Drum - TF22024

Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, 55 Gallon Drum - TF22024

Item #: WBB173498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant