Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Tri-Flow Synthetic Food Grade Oil - ISO 46, 1 Gallon Non-Aerosol - TF2308200 - Pkg Qty 4

Tri-Flow Synthetic Food Grade Oil - ISO 46, 1 Gallon Non-Aerosol - TF2308200 - Pkg Qty 4

Item #: WBB173538

Not Yet Rated

$133.95 ea.

Price: $535.80 / Pkg of 4

$89.30/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

Sprayon LU210 Food Grade Silicone Lubricant, 12 oz. Aerosol Can - SCO210000 - Pkg Qty 12

Sprayon LU210 Food Grade Silicone Lubricant, 12 oz. Aerosol Can - SCO210000 - Pkg Qty 12

Sprayon LU213 Food Grade High Temperature Lubricant, 15 oz. Aerosol Can - S00213000 - Pkg Qty 12

Sprayon LU213 Food Grade High Temperature Lubricant, 15 oz. Aerosol Can - S00213000 - Pkg Qty 12

Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, 3 oz. Tube - TF23004 - Pkg Qty 6

Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, 3 oz. Tube - TF23004 - Pkg Qty 6

Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, 1/4 oz. Tube - TF75454 - Pkg Qty 50

Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, 1/4 oz. Tube - TF75454 - Pkg Qty 50

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WD-40® 5 Gallon Pail - 10117/49012

WD-40® 5 Gallon Pail - 10117/49012

NDT11D - Nano Dry Lubricant - 11 oz Aerosol Can - Package Qty 12

NDT11D - Nano Dry Lubricant - 11 oz Aerosol Can - Package Qty 12

Tri-Flow® Synthetic Food Grade Oil is a premium synthetic oil that is NSF registered, and H1 rated for use in food processing plants.

  • Does not emulsify with water
  • Waterproof
  • Biodegradable
  • Clear, non-staining
  • Kosher approved


Recommended Uses: Pumps, gear boxes, bearings, hydraulic systems, motors, chains, conveyors and general maintenance lubrication.

Weights & Dimensions

  • Size 1 gal

Product Details

  • Brand Tri-Flow
  • Package Quantity 6
  • Size Type Jug
  • Package Type Plastic Carton
  • Lubricant Type Food Grade
  • Manufacturers Part Number TF2308200
  • ISO Grade ISO 46

Compliance & Certifications

  • NSF Rating H1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Flow Synthetic Food Grade Oil - ISO 46, 1 Gallon Non-Aerosol - TF2308200 - Pkg Qty 4

Tri-Flow Synthetic Food Grade Oil - ISO 46, 1 Gallon Non-Aerosol - TF2308200 - Pkg Qty 4

Item #: WBB173538

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant