The Eclipse Offers Tri-Hazard Liquid-Proof, Arc Flash, and Flash Fire Protection. Patent pending Thermo-Grid technology helps block out heat energywhile the flame resistant PVC coating on Nomex® provides 100% liquid proof protection in a soft, lightweight suit. The Eclipse is engineered for protection – made to resist industrial acids, chemicals, and caustics. Conforms to ASTM F1891 for Arc Thermal Performance and NFPA 70E – HRC 2. Jacket and Overall styles conform to ASTM F2733 for Flash Fire Performance. All seams are Therm-O-Rad sealed for 100% liquid proof protection. No needle holes for chemicals to penetrate. Exterior PVC coating for excellent chemical resistance. High jacket collar with hook and loop throat closure for increased splash and drip protection. Soft, supple feel for all day comfort. Distinctive safety blue color for easy identification.
Eclipse™ Tri-Hazard Protection Jacket, Size Men's 5XL, Storm Fly Front, Hood Snaps, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
| Fabric Weight | 10.5 OZ |
Product Details
| Type | Rain Coat |
| Color | Blue |
| Number of Pockets | 0 |
| Style | Blue Eclipse |
| Closure Type | Snaps |
| Material | PVC On Nomex® |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Eclipse™ Tri-Hazard Protection Jacket |
| Manufacturers Part Number | J44241 |
| Brand | Tingley |